
Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Red Insulator, Plug (Discontinued)
- Mfr # 4-1123723-8
- Zoro # G405892474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1123723-8
Zoro #
G405892474
UPC #
-
Country of Origin
China
Dimensions
Width
0.421 in
Height
8.2 mm
Length
31.62 mm
Contact Plating Thickness
1 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
For Use With
Plug Housing
Features
Unshrouded
Connection Material
Brass
Terminal Type
Through Hole - Solder
Color
Red
Hole Center to Center
3.96 mm
Material
Glass-Filled PBT
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin; Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
8 A
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.