Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator,  102398-2

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, (Discontinued)

  • Mfr # 102398-2
  • Zoro # G905788994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102398-2
Zoro #
G905788994
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
10.15 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
PBT
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Number of Contacts
8
Contact Type
Socket
Features
Stamped
Number of Rows
2
Max. Temp.
105°C
Current Rating
3 A
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.