
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue
Mfr # 281839-4
Zoro # G005892508
product price: $0.53
/eaSold in multiples of 161 for $85.33
Key Features
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
0.4 in
Height
15 mm
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281839-4
Zoro #
G005892508
UPC #
-
Country of Origin
Poland
Dimensions
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
0.4 in
Height
15 mm
Details
Item
Connector
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Color
Blue
Material
Glass-Filled PBT
Contact Type
Socket
Number of Contacts
4
Current Rating
3 A
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Board Connector, 8 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.