
Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black
Mfr # 5-103330-4
Zoro # G705892679
product price: $1.59
/ea
Sold in multiples of 200 for $318.00
Key Features
Type
Breakaway
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Copper Alloy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-103330-4
Zoro #
G705892679
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Type
Breakaway
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Copper Alloy
Color
Black
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Contact Finish
Tin Plated
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Description
Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.