
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 5-146253-4
- Zoro # G505893586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-146253-4
Zoro #
G505893586
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
CSA LR7189; UL E28476
Type
Breakaway
Features
With Board Standoff
Terminal Type
Surface Mount; Through Hole
Color
Black
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Thermoplastic
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Finish
Tin Plated
Contact Type
Pin
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Flammability Rating
UL 94 V-0
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.