
Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, White Insulator (Discontinued)
- Mfr # 1969543-8
- Zoro # G205891899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969543-8
Zoro #
G205891899
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Length
12.89 mm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Connection Material
Brass
For Use With
Receptacle Assembly
Features
Shrouded
Terminal Type
Through Hole - Solder
Color
White
Connector Type
Header
Hole Center to Center
2.5 mm
Material
Nylon
Number of Rows
2
Contact Type
Pin
Number of Contacts
8
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.