Board Connector, 8 Contact(S), 3 Row(S), Male, Right Angle, 0.157 Inch Pitch, Solder Terminal,

  • Mfr # 776279-2

  • Zoro # G205892926


product price: $7.15
/ea
Sold in multiples of 25 for $178.75

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Power, Signal
Width
1.264 in
Length
40.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776279-2
Zoro #
G205892926
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.264 in
Length
40.8 mm

Details

Max. Temp.
105°C
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Through Hole - Solder
Features
With Locking Interface
Hole Center to Center
4 mm
IP Rating
IP6K9K
Color
Natural
Number of Contacts
8
Flammability Rating
UL 94 V-0
Number of Rows
3

Description

Board Connector, 8 Contact(S), 3 Row(S), Male, Right Angle, 0.157 Inch Pitch, Solder Terminal, Locking, Natural Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.