Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Row(S), Female, Right Angle, Solder Terminal, Black Insulator

  • Mfr # 2198264-3

  • Zoro # G705892242


product price: $36.15
/ea
Sold in multiples of 3 for $108.45

Key Features

Max. Temp.
85°C
Max. Voltage
80V AC
Application
Signal
Standards
UL
Hole Dia.
0.344 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198264-3
Zoro #
G705892242
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
0.344 mm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
80V AC
Application
Signal
Standards
UL
Hole Center to Center
4.5 mm
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Color
Black
Number of Rows
8
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
128
Current Rating
0.5 A
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.