
Board Connector, 80 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Black Insulator
Mfr # 4-87346-0
Zoro # G705893201
product price: $41.89
/eaSold in multiples of 4 for $167.56
Key Features
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Material
Nylon
Features
Unshrouded
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-87346-0
Zoro #
G705893201
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Material
Nylon
Features
Unshrouded
Connection Material
Phosphor Bronze
Color
Black
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.