This item is Discontinued.

No Product Image Available

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.100 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5-104361-8
  • Zoro # G005892409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104361-8
Zoro #
G005892409
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Connection Material
Brass
Features
Shrouded
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Color
Black
Number of Contacts
9
Number of Rows
1
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Matte Tin Plated

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.100 Inch Pitch, Solder Terminal, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.