
Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Gray Insulator, Plug
Mfr # 1645498-7
Zoro # G105790346
product price: $8.99
/eaSold in multiples of 8 for $71.92
Key Features
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
48V DC; 250V AC
Maximum Voltage
48 V DC/250 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645498-7
Zoro #
G105790346
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Vertical Header Connector
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
48V DC; 250V AC
Maximum Voltage
48 V DC/250 V AC
Application
Power
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Max. Temp.
125°C
Number of Rows
1
Number of Contacts
9
Hole Center to Center
3 mm
Connection Material
Copper Alloy
Current Rating
16 A
Terminal Type
Through Hole - Press-Fit
Contact Finish
Noble Metal Plated
Contact Type
Blade
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.