This item is Discontinued.

No Product Image Available

Board Connector, 90 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 223000-3
  • Zoro # G405790459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223000-3
Zoro #
G405790459
UPC #
-
Country of Origin
China

Dimensions

Width
0.709 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
30 V AC
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Series
Signal
Hole Center to Center
2 mm
Application
Signal
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Max. Voltage
30V AC
Number of Contacts
90
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
5
Current Rating
4.5 A; 3 A
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 90 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.