
Board Connector, 90 Contact(S), 9 Row(S), Right Angle, Solder Terminal
Mfr # 2102247-1
Zoro # G405892313
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Hole Center to Center
1.9 mm
Connector Type
Receptacle
Current Rating
1.5 A
Number of Contacts
90
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2102247-1
Zoro #
G405892313
UPC #
-
Country of Origin
United States
Details
Hole Center to Center
1.9 mm
Connector Type
Receptacle
Current Rating
1.5 A
Number of Contacts
90
Connector Terminates To
Printed Circuit Board
Number of Rows
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.