This item is Discontinued.

Te Connectivity Board Connector, 95 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal,  5352269-1

Board Connector, 95 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5352269-1
  • Zoro # G405893457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352269-1
Zoro #
G405893457
UPC #
-
Country of Origin
China

Dimensions

Length
38 mm
Contact Plating Thickness
1.27 µm

Details

Max. Temp.
125°C
Application
Power, Signal
Connector Type
Receptacle
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Color
Gray
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Number of Rows
5
Number of Contacts
95
Contact Type
Pin
Current Rating
1.5 A

Description

Board Connector, 95 Contact(S), 5 Row(S), Female, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.