
Board Connector, Female, Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle (Discontinued)
- Mfr # 1-6450870-4
- Zoro # G805784256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6450870-4
Zoro #
G805784256
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Contact Type
Socket
Number of Contacts
27
Current Rating
42 A
Number of Rows
4
Terminal Type
Through Hole - Solder
Hole Center to Center
2.92 mm; 5.46 mm; 2.54 mm
Max. Temp.
125°C
Connection Material
Tin
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.