
Board Euro Connector, 120 Contact(S), 3 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 5650949-5
- Zoro # G005912183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650949-5
Zoro #
G005912183
UPC #
-
Country of Origin
China
Dimensions
Height
12.62 mm
Contact Plating Thickness
.003 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Color
Gray
Material
High Temperature Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connector Type
Plug
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Contact Finish
Gold Plated
Number of Contacts
120
Description
Board Euro Connector, 120 Contact(S), 3 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.