
Board Euro Connector, 160 Contact(S), 5 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 148452-5
- Zoro # G005912046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148452-5
Zoro #
G005912046
UPC #
-
Country of Origin
United States
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Color
Gray
Connector Type
Receptacle
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
160
Number of Rows
5
Description
Board Euro Connector, 160 Contact(S), 5 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.