
Board Euro Connector, 32 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 5536461-5
- Zoro # G605911913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5536461-5
Zoro #
G605911913
UPC #
-
Country of Origin
China
Dimensions
Width
0.317 in
Length
53.34 mm
Height
11.5 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Glass-Filled Polymer
Connection Material
Copper Alloy
Color
Gray
Number of Contacts
32
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Description
Board Euro Connector, 32 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.