This item is Discontinued.

Te Connectivity Board Euro Connector, 48 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,  5535071-4

Board Euro Connector, 48 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5535071-4
  • Zoro # G105912175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5535071-4
Zoro #
G105912175
UPC #
-
Country of Origin
China

Details

Max. Temp.
125°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Current Rating
1 A; 1.5 A
Number of Rows
3
Number of Contacts
48
Connector Terminates To
Printed Circuit Board

Description

Board Euro Connector, 48 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.