
Board Euro Connector, 48 Contact(S), 3 Row(S), Male, Right Angle, 0.2 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 106351-1
- Zoro # G005787347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106351-1
Zoro #
G005787347
UPC #
-
Country of Origin
Poland
Dimensions
Height
21.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Type F
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
5.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Brass
Contact Type
Pin
Hole Center to Center
2 mm
Max. Temp.
125°C
Number of Contacts
48
Connector Type
Plug
Current Rating
5.5 A
Number of Rows
3
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Description
Board Euro Connector, 48 Contact(S), 3 Row(S), Male, Right Angle, 0.2 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.