
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 9-1393640-2
- Zoro # G005911940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1393640-2
Zoro #
G005911940
UPC #
-
Country of Origin
Poland
Dimensions
Height
10.6 mm
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Rows
3
Number of Contacts
96
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Contact Type
Socket
Description
Board Euro Connector, 96 Contact(S), 3 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.