
Board Euro Connector, 96 Contact(S), 3 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 5536019-5
- Zoro # G905912252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5536019-5
Zoro #
G905912252
UPC #
-
Country of Origin
China
Dimensions
Height
10.49 mm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Material
Glass-Filled Polymer
Connector Type
Plug
Number of Rows
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Contacts
96
Description
Board Euro Connector, 96 Contact(S), 3 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.