Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Mount Solid Wire With Interlock 5.08 Mm Centerline Side Entry Wire 282857-3

Board Mount Solid Wire With Interlock 5.08 Mm Centerline Side Entry Wire (Discontinued)

  • Mfr # 282857-3
  • Zoro # G005912190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282857-3
Zoro #
G005912190
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Nickel
Centerline (Pitch)
.2 in
Current Rating (Max)
24 A
Number of Rows
1
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Contact Current Rating (Max)
24 A
Interlock
With
Stacked Levels
Without
Number of Positions
3
Marking Color
White
Contact Mount
Through Hole
Connector System
Wire-to-Board
Closed End
Without
Block Type
Stacking w/interlock
Contact Base Material
Brass
Housing Material
PA 66
Operating Temperature Range
-40 to 230°F
Wire Range
30 to 12 AWG
Screw Flange
Without
Wire Protection
With
Screw Material
Brass
Mounting Angle
Straight
Connector Style
Header
Wire Entry Angle
Side
Side Stackable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.