
Board Stacking Connector, 199 Contact(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 1-2057470-1
- Zoro # G005784438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2057470-1
Zoro #
G005784438
UPC #
-
Country of Origin
China
Dimensions
Height
10.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Insulation Material
Thermoplastic
Max. Voltage
250V AC; 6V DC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connection Material
Copper Alloy
Contact Type
Pin
Number of Contacts
199
Contact Finish
Gold Flash
Max. Temp.
85°C
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Press-Fit
Current Rating
1.5 A
Hole Center to Center
2.5 mm; 6.2 mm; 3.1 mm; 1.5 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.