
Board Stacking Connector, 40 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Green Insulator (Discontinued)
- Mfr # 2-829587-0
- Zoro # G905910234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-829587-0
Zoro #
G905910234
UPC #
-
Country of Origin
Germany
Details
Item
PCB Mount Header
Color
Green
Number of Rows
2
Series
AMPMODU
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Connection Material
Copper Tin
Terminal Type
Through Hole
Contact Type
Pin
Number of Contacts
40
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.