
Board Stacking Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.05 Inch Pitch, Solder (Discontinued)
- Mfr # 2102079-2
- Zoro # G105912281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2102079-2
Zoro #
G105912281
UPC #
-
Country of Origin
United States
Dimensions
Height
9.15 mm
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Header
Max. Temp.
125°C
Max. Voltage
250V AC
Series
Mezalok
Terminal Type
Surface Mount - Solder Ball
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
For Use With
Socket Housing
Material
Liquid Crystal Polymer
Color
Natural
Contact Finish
Gold Plated
Number of Contacts
60
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
6
Description
Board Stacking Connector, 60 Contact(S), 6 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.