This item is Discontinued.

Te Connectivity Board Stacking Connector, 78 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Solder 5767007-9

Board Stacking Connector, 78 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Solder (Discontinued)

  • Mfr # 5767007-9
  • Zoro # G005912060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767007-9
Zoro #
G005912060
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.38 mm
Length
1.499 in
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Hole Center to Center
0.64 mm
Terminal Type
Surface Mount
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Number of Rows
2
Terminal Finish
Tin Plated
Contact Type
Tab
Current Rating
11.5 A
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
76
Flammability Rating
UL 94 V-0

Description

Board Stacking Connector, 78 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.