
Board To Board & Mezzanine Connectors 04Pos. Fbtb 2.5Mm R/A Mini-Match (Discontinued)
- Mfr # 5164711-4
- Zoro # G805821647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5164711-4
Zoro #
G805821647
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
For Use With
Receptacle Assembly
Material
Thermoplastic
Contact Finish
Tin Plated
Hole Center to Center
2.5 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
4
Current Rating
7 A
Connection Material
Brass
Number of Rows
1
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.