This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors 0.8Fh P05H.5 040 30/Sn Tr Sc 5-5177986-1

Board To Board & Mezzanine Connectors 0.8Fh P05H.5 040 30/Sn Tr Sc (Discontinued)

  • Mfr # 5-5177986-1
  • Zoro # G505820810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-5177986-1
Zoro #
G505820810
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
5 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
100V AC
Max. Temp.
125°C
Application
Signal; High Temperature
Series
Free Height
Material
Steel
Features
With Boss
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Contact Type
Tab
Contact Finish
Matte Gold Plated
Connection Material
Brass
Hole Center to Center
0.8 mm
Number of Rows
2
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Number of Contacts
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.