This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors 0.8Fh, R09H.5,040 30/Sn, Tr, Sc 7-5179180-1

Board To Board & Mezzanine Connectors 0.8Fh, R09H.5,040 30/Sn, Tr, Sc (Discontinued)

  • Mfr # 7-5179180-1
  • Zoro # G205821773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5179180-1
Zoro #
G205821773
UPC #
-
Country of Origin
China

Dimensions

Height
9 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Max. Temp.
125°C
Application
High Temperature
Series
Free Height
Material
Steel
Features
With Boss
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
40
Contact Finish
Matte Gold Plated
Current Rating
0.5 A
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Contact Type
Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.