This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors 10 Sys50 Smt Hdr Dr Shd Sn 5-147377-1

Board To Board & Mezzanine Connectors 10 Sys50 Smt Hdr Dr Shd Sn (Discontinued)

  • Mfr # 5-147377-1
  • Zoro # G805821302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147377-1
Zoro #
G805821302
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
High Performance Polyamide
Color
Black
Features
With Board Standoff; Panel Mount Feature; Shrouded
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Contact Type
Pin
Terminal Finish
Tin Plated; Tin-Lead Plated
Number of Contacts
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.