This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors 1Fhr, 64, 50A/S, R, N S08, 09, 10 3-5120521-1

Board To Board & Mezzanine Connectors 1Fhr, 64, 50A/S, R, N S08, 09, 10 (Discontinued)

  • Mfr # 3-5120521-1
  • Zoro # G805821173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5120521-1
Zoro #
G805821173
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
5.37 mm
Length
1.347 in
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Material
Thermoplastic
Features
With Boss
For Use With
Plug Assembly
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Socket
Current Rating
1 A
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Number of Contacts
64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.