This item is Discontinued.

No Product Image Available

Board To Board & Mezzanine Connectors 1Fhr, 84, 30A/S, S, N, S14, 15 (Discontinued)

  • Mfr # 5120524-2
  • Zoro # G305821154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5120524-2
Zoro #
G305821154
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
10.37 mm
Contact Plating Thickness
0.76 µm
Length
1.74 in

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Material
Thermoplastic
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Contacts
84
Contact Type
Socket
Hole Center to Center
1 mm
For Use With
Plug Assembly
Flammability Rating
UL 94 V-0
Features
With Boss
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Matte Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.