Board To Board & Mezzanine Connectors 2 Row Box Recp 34 Pos 100 C/L

  • Mfr # 448518-1

  • Zoro # G605821311


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
125°C
Height
10.16 mm
Material
Diallyl Phthalate
Color
Blue
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448518-1
Zoro #
G605821311
UPC #
-
Country of Origin
United States

Dimensions

Height
10.16 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Material
Diallyl Phthalate
Color
Blue
Number of Rows
2
Current Rating
3 A
Connection Material
Beryllium Copper
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Terminal Finish
Gold Plated
Number of Contacts
34
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.