Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB Mount Header, Liquid Crystal Polymer Insulation, 30 V AC, 11.5 A 1-767007-0

PCB Mount Header, Liquid Crystal Polymer Insulation, 30 V AC, 11.5 A (Discontinued)

  • Mfr # 1-767007-0
  • Zoro # G505785140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-767007-0
Zoro #
G505785140
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Length
50.8 mm
Height
6.5278 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
30 V AC
Current
11.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Max. Voltage
3V DC; 30V AC
Max. Temp.
125°C
Series
Mictor
Hole Center to Center
0.64 mm
Standards
CSA Certified; UL E28476; UL Listed
Terminal Type
Hybrid Surface Mount
Connection Material
Copper Alloy
Current Rating
11.5 A
Number of Rows
2
Contact Type
Pin
Number of Contacts
114
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.