
Board To Board & Mezzanine Connectors 40P 13Mm Receptacle Stack Height 13-16Mm (Discontinued)
- Mfr # 5-5179010-1
- Zoro # G505820926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-5179010-1
Zoro #
G505820926
UPC #
-
Country of Origin
China
Dimensions
Height
13 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Max. Temp.
125°C
Application
Signal; High Temperature
Series
Free Height
Features
With Boss
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
40
Connection Material
Copper Alloy
Current Rating
0.5 A
Contact Finish
Matte Gold Plated
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.