Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board To Board & Mezzanine Connectors 76 Pos Vert Plug 5767042-2

Board To Board & Mezzanine Connectors 76 Pos Vert Plug (Discontinued)

  • Mfr # 5767042-2
  • Zoro # G405821368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767042-2
Zoro #
G405821368
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
18.47 mm
Length
1.499 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
For Use With
Receptacle Assembly
Terminal Type
Surface Mount
Hole Center to Center
0.64 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Contacts
76
Flammability Rating
UL 94 V-0
Number of Rows
2
Connection Material
Copper Alloy
Current Rating
11.5 A
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.