This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors Mict, 738Plug, 152 Assy, .025, Ext 5767042-4

Board To Board & Mezzanine Connectors Mict, 738Plug, 152 Assy, .025, Ext (Discontinued)

  • Mfr # 5767042-4
  • Zoro # G105821316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767042-4
Zoro #
G105821316
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
18.47 mm
Length
2.498 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 4V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Number of Contacts
152
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Gold Plated
Hole Center to Center
0.64 mm
Connection Material
Copper Alloy
Contact Type
Pin
Number of Rows
2
Current Rating
11.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.