This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors Msb0.80Pl16Asy120Fl Gp 10 -Tr 6-1658016-3

Board To Board & Mezzanine Connectors Msb0.80Pl16Asy120Fl Gp 10 -Tr (Discontinued)

  • Mfr # 6-1658016-3
  • Zoro # G705821686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1658016-3
Zoro #
G705821686
UPC #
-
Country of Origin
China

Dimensions

Height
15.37 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Features
With Boss
Number of Contacts
120
Contact Type
Pin
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Select Gold Plated
Connection Material
Phosphor Bronze
Hole Center to Center
0.8 mm
Current Rating
1.25 A; 9.5 A
Number of Rows
2
Terminal Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.