This item is Discontinued.

Te Connectivity Board To Board & Mezzanine Connectors Msb0.80Rc-Asy040Fl 10 Ty 1658012-1

Board To Board & Mezzanine Connectors Msb0.80Rc-Asy040Fl 10 Ty (Discontinued)

  • Mfr # 1658012-1
  • Zoro # G005791146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658012-1
Zoro #
G005791146
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Receptacle
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
Series
Mictor SB
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Current Rating
1.25 A; 9.5 A
Terminal Type
Surface Mount
Contact Type
Socket
Number of Contacts
40
Features
With Boss
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Contact Finish
Select Gold Plated
Hole Center to Center
0.8 mm
Number of Rows
2
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.