
Board To Board & Mezzanine Connectors On Taping 0.5Mm Pitch Fm Conn T
Mfr # 1747035-6
Zoro # G705820375
product price:Â $4.29
/ea
Sold in multiples of 1000 for $4,290.00
Key Features
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Color
Black
Number of Rows
2
Contact Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1747035-6
Zoro #
G705820375
UPC #
-
Country of Origin
Japan
Details
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Color
Black
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Tab
Current Rating
0.5 A
Hole Center to Center
0.5 mm
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connector Type
Plug
Number of Contacts
50
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.