Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board To Board & Mezzanine Connectors Post Cont Pcb .031 Ptpbr 6-104074-7

Board To Board & Mezzanine Connectors Post Cont Pcb .031 Ptpbr (Discontinued)

  • Mfr # 6-104074-7
  • Zoro # G105821804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-104074-7
Zoro #
G105821804
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Features
With Board Standoff; Shrouded
Current Rating
1 A
Number of Rows
1
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Number of Contacts
40
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.