Zoro Homepage

BOOT OPEN ANG SC/FC BLACK SIM

  • Mfr # 1278705-3

  • Zoro # G001037262


product price: $4.29
/ea
Sold in multiples of 60 for $257.40

Key Features

Style - Connector
Open Angled
Use With - Nonmetallic Building Cable
Simplex
Cable Opening Max.
0.118 in
Type
FC, SC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1278705-3
Zoro #
G001037262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.46 in

Details

Style - Connector
Open Angled
Use With - Nonmetallic Building Cable
Simplex
Cable Opening Max.
0.118 in
Type
FC, SC
Color
Black
Material
Arnitel
Item
Strain Relief Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.