
BOX II 3 ROW RECP ASSY 150 POS
Mfr # 533287-7
Zoro # G501069329
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
High Temperature
Height
10.16 mm
Color
Brown
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533287-7
Zoro #
G501069329
UPC #
-
Country of Origin
United States
Dimensions
Height
10.16 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
High Temperature
Color
Brown
Material
Thermoplastic
Terminal Finish
Tin-Lead
Connection Material
Beryllium Copper
Number of Rows
3
Terminal Type
Through Hole
Contact Type
Socket
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
150
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.