Zoro Homepage

Bracket, Power Relay, 30A, Quick Connect

  • Mfr # 6-1415544-0

  • Zoro # G305865905


product price: $37.95
/ea
Sold in multiples of 3 for $113.85

Key Features

Mounting Style
Bracket
Electrical Connection
Quick Connect
Coil Voltage
230V AC
Current Rating
30A
Contact Rating (AC)
30A @ 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415544-0
Zoro #
G305865905
UPC #
-
Country of Origin
Romania

Details

Item
Power Relay
Mounting Style
Bracket
Electrical Connection
Quick Connect
Coil Voltage
230V AC
Current Rating
30A
Contact Rating (AC)
30A @ 400V AC
Power Consumption - Relay
2VA
Features
Mechanical Indicator; UL Coil Insulation Class B; Bridging Contacts
Number of Poles
1
Contact Material
AgNi90/10
Contact Limiting Short-Time Current
30A
Insulation Creepage
14.9 mm [ .587 in ]
Insulation Clearance
4 mm [ .157 in ]
Coil Type
Monostable, AC
Contact Limiting Continuous Current
30A
Dielectric Voltage
2500 Vrms Coil and Contact; 2000 Vrms Open Contacts
Contact Limiting Breaking Current
30A
Operating Temp. Range
0 to 50°C
Protection Category
RTI
Coil Resistance
8300 Ω
Switching Voltage
440V AC
Contact Limiting Making Current
60A
Contact Rating
30A
Contact Voltage Rating
400V AC
Switching Current
100mA @ 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.