
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1981813-1
Zoro #
G501067493
UPC #
-
Country of Origin
China
Dimensions
Height
2.85 mm
Contact Plating Thickness
10 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
85°C
Color
Black
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Number of Rows
1
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.