Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 12-10 AWG, Yel, PK25 CPGI-D-406-0003-25

Butt Splice Connector, 12-10 AWG, Yel, PK25 (Discontinued)

  • Mfr # CPGI-D-406-0003-25
  • Zoro # G4099697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-D-406-0003-25
Zoro #
G4099697
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.48 in
Barrel Inside Dia.
0.039 in
Minimum Wire Size
12 AWG
For Wire Size
10 AWG, 12 AWG
Maximum Wire Size
10 AWG
Barrel Inside Diameter
0.039 in
For Maximum Wire Insulation Diameter
0.255 in
Wire Size Range
12 AWG - 10 AWG

Details

Item
Splice Connector
Wire Range
12 to 10 AWG
Insulation Type
Heat Shrink
Seam
Brazed
Connection Type
Crimp
Insulation Color
Yellow
Color
Yellow
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Standards
cRUus
Connector Type
Butt Splice
Contact Finish
Tin
Body Material
Copper
Body Finish
Tin Plated
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
600 V
Seam Style
Brazed
Termination Style
Crimp
Contact Material
Copper
RoHS Compliant
Yes
Insulation Material
Nylon
Barrel ID
0.039 in

Description

Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards cRUus, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.48 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.039 in, Body Finish Tin Plated, Body Material Copper, For Maximum Wire Insulation Diameter 0.255 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.