Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 12-10AWG, Yel, PK100 CPGI-CWT-9004-BULK

Butt Splice Connector, 12-10AWG, Yel, PK100 (Discontinued)

  • Mfr # CPGI-CWT-9004-BULK
  • Zoro # G3678857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CWT-9004-BULK
Zoro #
G3678857
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.66 in
Barrel Inside Dia.
0.236 in
For Maximum Wire Insulation Diameter
0.235 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Diameter
0.236 in
For Wire Size
10 AWG, 12 AWG
Wire Size Range
12 AWG - 10 AWG

Details

Item
Splice Connector
Wire Range
12 to 10 AWG
Insulation Type
Heat Shrink
Seam
Soldered
Connection Type
Solder
Insulation Color
Yellow
Color
Yellow
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Standards
ANSI
Connector Type
Butt Splice
Connection Material
Tin-Plated Copper
Termination Style
Solder
Compatible with Product Type
Heating Tool
RoHS Compliant
No
Contact Finish
Tin
Body Finish
Tin Plated
Maximum Operating Temperature
257 Degrees F
For Wire Type
Stranded
Seam Style
Soldered
Compatible Installation Tool Model Number
CJ2087-000
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Insulation Material
Nylon/Polyolefin
Number of Splices
1
Body Material
Copper
Includes Heat Shrink
Yes
Barrel ID
0.236 in

Description

Splice Connector, Connection Type Solder, Insulation Material Nylon/Polyolefin, Insulation Color Yellow, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant No, Seam Style Soldered, Barrel Inside Diameter 0.236 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.