Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 16-10 AWG, PK100 CPGI-CWT-9005-BULK

Butt Splice Connector, 16-10 AWG, PK100 (Discontinued)

  • Mfr # CPGI-CWT-9005-BULK
  • Zoro # G3715634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CWT-9005-BULK
Zoro #
G3715634
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.66 in
Barrel Inside Dia.
0.393 in
Barrel Inside Diameter
0.393 in
For Maximum Wire Insulation Diameter
0.275 in
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG
Wire Size Range
16 AWG - 10 AWG
For Wire Size
10 AWG, 12 AWG, 14 AWG, 16 AWG

Details

Item
Splice Connector
Wire Range
16 to 10 AWG
Insulation Type
Polyolefin
Seam
Soldered
Connection Type
Solder
Insulation Color
Gray
Color
Gray
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Standards
ANSI
Connection Material
Tin-Plated Copper
Connector Type
Butt Splice
Contact Material
Copper
Maximum Operating Temperature
257 Degrees F
For Wire Type
Stranded
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Insulation Material
Polyolefin
Seam Style
Soldered
Contact Finish
Tin
Termination Style
Solder
RoHS Compliant
Yes
Barrel ID
0.393 in
Includes Heat Shrink
Yes

Description

Splice Connector, Connection Type Solder, Insulation Material Polyolefin, Insulation Color Gray, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 10 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant Yes, Seam Style Soldered, Barrel Inside Diameter 0.393 in, For Maximum Wire Insulation Diameter 0.275 in, For Wire Type Stranded, Insulation Type Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.