Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Connector, 16-14 AWG, PK100 CPGI-CWT-9003-BULK

Butt Splice Connector, 16-14 AWG, PK100 (Discontinued)

  • Mfr # CPGI-CWT-9003-BULK
  • Zoro # G3660991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-CWT-9003-BULK
Zoro #
G3660991
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.66 in
Barrel Inside Dia.
0.158 in
Wire Size Range
14 AWG - 12 AWG
Maximum Wire Size
12 AWG
For Maximum Wire Insulation Diameter
0.18 in
Minimum Wire Size
14 AWG
For Wire Size
12 AWG, 14 AWG
Barrel Inside Diameter
0.158 in

Details

Item
Splice Connector
Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Seam
Soldered
Connection Type
Solder
Insulation Color
Blue
Color
Blue
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Connection Material
Tin-Plated Copper
Connector Type
Butt Splice
Standards
ANSI
Compatible with Product Type
Heating Tool
Body Finish
Tin Plated
Body Material
Copper
Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Termination Style
Solder
Maximum Voltage
600 V
Contact Finish
Tin
Number of Splices
1
Insulation Material
Nylon/Polyolefin
Maximum Operating Temperature
257 Degrees F
Seam Style
Soldered
RoHS Compliant
No
Compatible Installation Tool Model Number
CJ2087-000
Includes Heat Shrink
Yes
Barrel ID
0.158 in

Description

Splice Connector, Connection Type Solder, Insulation Material Nylon/Polyolefin, Insulation Color Blue, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 12 AWG, Standards ANSI, Termination Style Solder, Contact Finish Tin, Contact Material Copper, Overall Length 1.66 in, RoHS Compliant No, Seam Style Soldered, Barrel Inside Diameter 0.158 in, Body Finish Tin Plated, Body Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.